BOTT 16921952.24PED BNCH 2000X600X930 + MPX WTOP & 2 DRAW & CUBD


Workbench for workshop Bott

References
bott:16921952.24
rubix:214A6820
brand logo
brand logo
Technical specifications
Height930 mm
Width2000 mm
Depth600 mm

Product details : BOTT 16921952.24PED BNCH 2000X600X930 + MPX WTOP & 2 DRAW & CUBD


verso pedestal bench 2000mm x 600mm x 930mm with 30mm Mpx worktop. With up to 300kg U.D.L. capacity, constructed of sheet steel with a hardwearing light grey / red (RAL 7035 / 3004) powder coated finish. Complete with a 500mm high lockable cupboard fitted with a 3 point lock. Supplied with a125mm , a175mm central locking drawers with 60KG U.D.L. and 100% extending roller bearing slides.

Technical specifications


Attributes
Height930 mm
Width2000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 715.35 excl. VAT
/ Each
£ 858.42 incl. VAT
  • Usually arrives within 14 working days