BOTT 41003135.77V CUBIO PEDESTAL BENCH (LINO)


Cubio

References
bott:41003135.77V
rubix:272A1667
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT 41003135.77V CUBIO PEDESTAL BENCH (LINO)


Cubio pedestal bench with 5 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott Cubio cabinet and a 40mm lino worktop. Cabinet size - WxDxH: 650x650x800mm. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Number of drawers5
Show UNSPSC/ECL@SS
£ 1,110.37 excl. VAT
/ Each
£ 1,332.44 incl. VAT
  • Usually arrives within 14 working days