BOTT VERSO HGT ADJUST BENCH 1500X600X780-930MM &MPX WRKTOP 16921504.16
verso adj. height framework bench with multiplex worktop
See technical informationReferences
Bott:16921504.16
Rubix:80381477
EAN:5039350029145
Product details : BOTT VERSO HGT ADJUST BENCH 1500X600X780-930MM &MPX WRKTOP 16921504.16
verso adjustable height framework bench. Featuring a robust steel channel, adjustable height framework with 30mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x600x780-930mm.
The BOTT Verso Adjustable Height Basic Bench with multiplex worktop is a robust bench system designed to support loads of up to 600kg
30mm-thick Multiplex worktops
Compatible with the rear frame system accessories
Optional suspended cabinets and base shelf available
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 329.92 excl. VAT
/ Each
£ 395.90 incl. VAT
- Delivery usually within ( 16 ) days
