BOTT 41002028.77V CUBIO STORAGE BENCH (MPX)

Cubio

See technical information
References
Bott:41002028.77V
Rubix:272A1625
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT 41002028.77V CUBIO STORAGE BENCH (MPX)


Cubio storage bench with 1 drawer-door cabinet / 1 drawer-door cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (2x)650x650x600mm. Drawer configuration: 2x 150mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced doors. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Number of drawers2
Show UNSPSC/ECL@SS
£ 1,214.55 excl. VAT
/ Each
£ 1,457.46 incl. VAT
  • Delivery usually within ( 16 ) days