BOTT KWB BENCH 1 CUPBOARD 3 DRAWER 1500 X 750 X 840MM 41002025.11V


cubio storage bench (mpx) full cupboard / 3 drawer WxDxH: 1500x750x840mm RAL 7035/5010

References
bott:41002025.11v
rubix:2001524
ean:4025002827895
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT KWB BENCH 1 CUPBOARD 3 DRAWER 1500 X 750 X 840MM 41002025.11V


cubio storage bench with full cupboard / 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (2x)650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) and a single perfo panel lined, reinforced door and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.

Strengths

The BOTT Cubio storage cupboard bench is an attractive and functional storage system designed for space maximisation, durability and easy access cleaning
This 1500mm wide storage bench features one 500mm high storage cupboard with adjustable shelf and 3 fully extending drawers
Up to 800kg UDL capacity
40mm thick multiplex or lino worktop
Storage framework design that enables easy underneath cleaning

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Number of drawers3
Show UNSPSC/ECL@SS
£ 1,142.74 excl. VAT
/ Each
£ 1,371.29 incl. VAT
  • Usually arrives within 14 working days