References
Gedore:1504 0511
Rubix:2524391
Manufacturer :6622830
EAN:4010886662281




Product details : GEDORE 7 DRAWER MOBILE WORKBENCH
Mobile workbench of considerable height with sturdy steel structure, with extra-resistant epoxy paint. High thickness laminated wood top, which avoids any deformation of the wood in the most complete way. Equipped with sliding drawers with stop at the end of the stroke, single closure and central closure. 4 rubberised wheels of which 2 swivels fitted with brakes for absolute immobility. Possibility of fixing a clamp on the wooden platform.
Technical specifications
Attributes
| Height | 985 mm |
|---|---|
| Width | 1100 mm |
| Depth | 630 mm |
| Number of drawers | 7 |
Show UNSPSC/ECL@SS
£ 2,006.23 excl. VAT
/ Each
£ 2,407.48 incl. VAT
- Delivery usually within ( 22 ) days
