References
Bott:41002073.77V
Rubix:272A1642

Product details : BOTT 41002073.77V CUBIO STORAGE BENCH (MPX)
Cubio storage bench with 3 drawer cabinet / open with half depth base shelf / 3 drawer cabinet. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes - WxDxH: (3x)650x650x600mm. Drawer configuration: 4x 150mm, 2x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 2000x750x840mm.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
| Number of drawers | 6 |
Show UNSPSC/ECL@SS
£ 1,673.90 excl. VAT
/ Each
£ 2,008.68 incl. VAT
- Delivery usually within ( 16 ) days