References
Bott:16921901.19
Rubix:214A6786
Product details : BOTT 16921901.19 PEDESTAL BNCH 1500X600X930 WITH MPX WTOP & 7 DRAW
verso pedestal bench 1500mm x 600mm x 930mm with 30mm Mpx worktop. With up to 300kg U.D.L. capacity, constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Supplied with 1 x 100mm , 1 x 100mm , 1 x 100mm , 1 x 100mm , 1 x 125mm , 1 x 125mm , 1 x 175mm central locking drawers with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 915.37 excl. VAT
/ Each
£ 1,098.44 incl. VAT
- Delivery usually within ( 16 ) days
