MOLDEX 3408.15 AIR PLUS PROVALVE VENTEX VALVE MASK FFP3 R D PK5

MOLDEX 3408 AIR PLUS VALVED DISPOSABLE MASKS FFP3 NR D BOX OF 5

See technical informationSee documents

References

Moldex:3408
Rubix:398A1312
Manufacturer :340815
EAN:4019444010298
brand logo

Documents

Product details : MOLDEX 3408.15 AIR PLUS PROVALVE VENTEX VALVE MASK FFP3 R D PK5


Air Plus FFP masks offer an anatomically shaped TPE full face seal, which is similar to that of a half mask. This ensures an extra comfortable and secure fit. The face seal can be washed and disinfected. Air Plus masks are classed as reusable which offers waste and overall cost reductions. The Moldex AirWave®pleated filter technology allows for a large filter surface within the FFP masks of the Air series. This ensures low breathing resistance for easy breathing over a sustained period. A skin-friendly inner fleece layer and an adjustable woven strap ensure additional comfort for the wearer. The flexible ActivForm® 3D design adapts automatically to the shape of the wearers face and their facial movements. As a result, our Air Plus FFP masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. A DuraMesh® structure preserves the shape of the mask under even the most testing conditions. The integrated ProValve mimises condensation droplets from exhaled air. FFP3 protection against harmful and toxic dusts, fumes and water/oil based mists/aerosols 20 x WEL Tested and certified to EN 149:2001+A1:2009

Strengths

The real reusable FFP with a washable full face seal and secure fit comparable to a half mask. AirWave® long life pleated filter for noticeably reduced breathing resistance Low breathing resistance even after hours of use FFP storage bag available [3994] to keep the mask hygienic Built in ProValve reduces condensation from exhaled air ActivForm® - 3D fit for a secure seal that adapts to the shape of the wearers face Length-adjustable loop strap with clip

Applications

Working with harmful and carcinogenic dusts, fumes and aerosols including hard-woods

Technical specifications


Attributes
£ 43.83 excl. VAT
/ Each
£ 52.60 incl. VAT
  • Usually arrives within 14 working days