MOLDEX 2475 SMART POCKET VALVED MASK FFP2 NR D PK10
MOLDEX 2475 SMART POCKET VALVED DISPOSABLE MASKS FFP2 NR D BOX OF 10
See technical informationSee documentsReferences
Moldex:247501
Rubix:4515043
Manufacturer :247501
EAN:4019444006147



Documents
Product details : MOLDEX 2475 SMART POCKET VALVED MASK FFP2 NR D PK10
A compact packaging design means that the Smart Pocket® FFP folded masks are easy to transport and store. They are hygienically packaged and can be easily and quickly removed and unfolded for use. A soft nose cushion, skin-friendly inner fleece layer and stretchy woven strap ensure a high degree of wearing comfort. The flexible ActivForm® 3D design adapts automatically to the shape of the wearer's face and their facial movements. As a result, our Smart Pocket® masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. Our DuraMesh® structure preserves the shape of the mask under even the most testing conditions.
SMART POCKET® FFP masks offer reliable protection against particles. They are available in the protection levels FFP2 and FFP3.
Strengths
• Space-saving folded FFP masks - comfortably fits in the pocket
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Exhalation valve - Reduces heat and humidity inside the mask
• High performance filter - Developed and produced by Moldex in Germany
• Loop strap - Enables precision adjustment of the distribution of tension over the head
• Clip fastening allows mask to be hung around the neck when not in use
• FFP2 protection against toxic dusts, mists and fumes. 10 x WEL
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Exhalation valve - Reduces heat and humidity inside the mask
• High performance filter - Developed and produced by Moldex in Germany
• Loop strap - Enables precision adjustment of the distribution of tension over the head
• Clip fastening allows mask to be hung around the neck when not in use
• FFP2 protection against toxic dusts, mists and fumes. 10 x WEL
Applications
Working with harmful dusts, fumes and aerosols including softwoods
Technical specifications
Attributes
| Class | ffp2 |
|---|---|
| Valve | yes |
| Type | foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 38.43 excl. VAT
/ Each
£ 46.12 incl. VAT
- In stock: Next day delivery
