BOTT 16926071.24 CUBD 525X350X900+WDW DR+2 SHELF-LGHT GRY / RD

Cupboard

See technical information

References

Bott:16926071.24
Rubix:214A7145
brand logo

Technical specifications

Height900 mm
Width525 mm
Depth350 mm
See all Specifications

Product details : BOTT 16926071.24 CUBD 525X350X900+WDW DR+2 SHELF-LGHT GRY / RD


Verso storage cupboard 525mm x 900mm x 350mm. Constructed of sheet steel with a hardwearing light grey / red (RAL 7035/RAL 3004) powder coated finish. Fitted with 2 x825 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.

Technical specifications


Attributes
Height900 mm
Width525 mm
Depth350 mm
Colourred
Typestandard cupboards
£ 307.39 excl. VAT
/ Each
£ 368.87 incl. VAT
  • Delivery usually within ( 16 ) days