References
Bott:40022139.19V
Rubix:214A8232

Product details : BOTT 40022139.19V CUBIO SMF-13620-3S 2D KITTED CUPD
Cubio heavy duty SMF-13620-3S 2D kitted cupboard 1300mm (W) x 650mm (D) x 2000mm (H), constructed of reinforced welded steel housing. Complete with perfo door 1900mm (H) fitted with 3 point lock, 2 x 75kg U.D.L capacity drawers and 3 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1300 mm |
| Depth | 650 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 1,502.53 excl. VAT
/ Each
£ 1,803.04 incl. VAT
- Delivery usually within ( 16 ) days