References
Bott:40031021.77V
Rubix:272A1551

Product details : BOTT 40031021.77V CUBIO CUPBOARD
Cubio standard duty shelf cupboard. Featuring a standard duty, steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x525x1000mm.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 800 mm |
| Depth | 525 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 578.77 excl. VAT
/ Each
£ 694.52 incl. VAT
- Delivery usually within ( 16 ) days