References
Bott:40012084.19V
Rubix:214A7836

Product details : BOTT 40012084.19V CUBIO SMF-8520-1.2 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 525mm (D) x 2000mm (H). Constructed of reinforced welded steel housing. Complete with 4 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 800 mm |
| Depth | 525 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 994.89 excl. VAT
/ Each
£ 1,193.87 incl. VAT
- Delivery usually within ( 16 ) days