BOTT 16926267.16 VERSO SHELF CUPBOARD 1050 X550 X2000 +4 SHELVES
verso shelf cupboard with 4 shelves WxDxH: 1050x550x2000mm RAL 7035
See technical informationSee documentsReferences
Bott:16926267.16
Rubix:214A7215





Documents
Product details : BOTT 16926267.16 VERSO SHELF CUPBOARD 1050 X550 X2000 +4 SHELVES
verso shelf cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1050x550x2000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 900 mm |
| Width | 1050 mm |
| Depth | 550 mm |
| Model | 16926267 |
| Colour | grey |
| Type | shelf cupboard |
Show UNSPSC/ECL@SS
£ 675.95 excl. VAT
/ Each
£ 811.14 incl. VAT
- Delivery usually within ( 16 ) days