cubio cupboard with perfo doors & 2 shelves WxDxH: 800x525x900mm RAL 7035
Number of doors | 2 |
---|---|
Height | 900 mm |
Width | 800 mm |
Number of doors | 2 |
---|---|
Height | 900 mm |
Width | 800 mm |
Depth | 525 mm |
Model | 40012115 |
Colour | Grey |
Type | Cubio Cupboard |
Usually arrives within 14 working days