References
Bott:40013046.19V
Rubix:214A7876

Product details : BOTT 40013046.19V CUBIO SMF-1058-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 525mm (D) x 800mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 1050 mm |
| Depth | 525 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 641.52 excl. VAT
/ Each
£ 769.82 incl. VAT
- Delivery usually within ( 16 ) days