cubio cupboard with perfo backpanel and 1x shelf WxDxH: 1050x325x1000mm RAL 7035
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 1000 mm |
Width | 1050 mm |
Depth | 325 mm |
Model | 40031069 |
Colour | Grey |
Type | Cubio Cupboard |
Usually arrives within 14 working days