BOTT 40022084.77V CUBIO CUPBOARD

Cupboard

See technical information

References

Bott:40022084.77V
Rubix:272A1509
brand logo

Technical specifications

Height1000 mm
Width1300 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022084.77V CUBIO CUPBOARD


Cubio kitted cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, perfo panel lined, reinforced doors with 2 adjustable height, galvanised steel shelves (160kg U.D.L.), 2x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x650x1000mm.

Technical specifications


Attributes
Height1000 mm
Width1300 mm
Depth650 mm
Colourgrey
£ 1,169.00 excl. VAT
/ Each
£ 1,402.80 incl. VAT
  • Delivery usually within ( 16 ) days