References
Bott:40014066.19V
Rubix:214A7915

Product details : BOTT 40014066.19V CUBIO SMF-1359-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 525mm (D) x 900mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 1300 mm |
| Depth | 525 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 756.10 excl. VAT
/ Each
£ 907.32 incl. VAT
- Delivery usually within ( 16 ) days