cubio cupboard with perfo doors & 2 shelves WxDxH: 1300x650x800mm RAL 7035
Number of doors | 2 |
---|---|
Height | 800 mm |
Width | 1300 mm |
Number of doors | 2 |
---|---|
Height | 800 mm |
Width | 1300 mm |
Depth | 650 mm |
Model | 40022046 |
Colour | Grey |
Type | Cubio Cupboard |
Usually arrives within 14 working days