References
Bott:40021204.16V
Rubix:214A8156

Product details : BOTT 40021204.16V CUBIO SMF-10620-1W 9S MINI WORKSHOP
Cubio heavy duty mini workshop 1050mm (W) x 650mm (D) x 2000mm (H), constructed of reinforced welded steel housing. Complete with combination perfo/louvre backpanel, Perfo doors 1900 (H) fitted with 3 point lock, 9 x 75kg U.D.L capacity drawers and 1 x multiplex internal worktop. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 2,021.62 excl. VAT
/ Each
£ 2,425.94 incl. VAT
- Delivery usually within ( 16 ) days