References
Bott:40022083.24V
Rubix:214A8201

Product details : BOTT 40022083.24V CUBIO SMF-13610-2S 1D KITTED CUPD
Cubio heavy duty kitted cupboard 1300mm (W) x 650mm (D) x 1000mm (H), constructed of reinforced welded steel housing. Complete with perfo door 900mm (H) fitted with 3 point lock, 1 x 75kg U.D.L capacity drawer and 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1300 mm |
| Depth | 650 mm |
| Colour | red |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 983.76 excl. VAT
/ Each
£ 1,180.51 incl. VAT
- Delivery usually within ( 16 ) days