References
Bott:40031057.19V
Rubix:214A8298

Product details : BOTT 40031057.19V CUBIO LVRE WALL CUPBOARD WITH 33 PCE BIN KIT
Cubio Louvre wall cupboard supplied with 33 piece bin kit with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
| Height | 700 mm |
|---|---|
| Width | 1050 mm |
| Depth | 325 mm |
| Colour | grey |
| Type | suspended cabinet |
Show UNSPSC/ECL@SS
£ 410.68 excl. VAT
/ Each
£ 492.82 incl. VAT
- Delivery usually within ( 16 ) days