References
Bott:40022058.24V
Rubix:214A8189

Product details : BOTT 40022058.24V CUBIO SMFS-13612-1 WINDOW DOOR CUPBOARD
Cubio heavy duty cupboard with window doors 1300mm (W) x 650mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 1300 mm |
| Depth | 650 mm |
| Colour | red |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 1,128.60 excl. VAT
/ Each
£ 1,354.32 incl. VAT
- Delivery usually within ( 16 ) days