FACOM JLS3-MBSPP JLS3 BASE UNIT SOLID DOORS


Single base unit with solid doors, red - JETLine

References
facom:JLS3-MBSPP
rubix:255A4627
ean:3662424109317
brand logo
brand logo
Technical specifications
Number of doors2
Height840 mm
Width772 mm
See all Specifications

Product details : FACOM JLS3-MBSPP JLS3 BASE UNIT SOLID DOORS


2 hinged doors with 180° opening angle. Doors tested for 10,000 opens/closes. Doors tested to 10,000 open/close cycles. 1 height-adjustable epoxy-painted shelf (100 mm increments) with 50 kg load-bearing capacity. An extension can be added to increase height from 880 mm to 1055 mm (including 40 mm worktop). Compatible with side accessories from the JET range. Equipped with 4 pivoting leg jacks for perfect adjustment. Optional internal sliding shelf JLS3-MBSPPSSH or 70 mm high drawer JLS3-MBSPPDR70 for easy access to items stored at the back. Withstands loads up to 50kg. Quick and easy assembly and disassembly.

Technical specifications


Attributes
Number of doors2
Height840 mm
Width772 mm
Depth701 mm
Model2-door base cabinet
ColourRed
TypeBase unit
Show UNSPSC/ECL@SS
£ 1,118.16 excl. VAT
/ Each
£ 1,341.79 incl. VAT
  • Usually arrives within 14 working days