verso economy cupboard with 2 shelves, 1 drawer WxDxH: 525x350x600mm RAL 7035/3004
Number of doors | 1 |
---|---|
Height | 600 mm |
Width | 525 mm |
Number of doors | 1 |
---|---|
Height | 600 mm |
Width | 525 mm |
Depth | 350 mm |
Model | 16929003 |
Colour | Red |
Type | Economy Cupboard |
Usually arrives within 14 working days