References
Bott:40031062.24V
Rubix:214A8311

Product details : BOTT 40031062.24V PERFO WALL CUPBOARD HOUSING
Perfo wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 300 mm |
| Colour | red |
| Type | wall cupboards |
Show UNSPSC/ECL@SS
£ 438.12 excl. VAT
/ Each
£ 525.74 incl. VAT
- Delivery usually within ( 16 ) days