References
Bott:40031088.19V
Rubix:214A8355

Product details : BOTT 40031088.19V CUBIO PERFO WALL CUPBOARD
Cubio Perfo Wall Cupboard, With Perfo Backpanel & Lift Up Door, WxDxH: 800x325x600mm, Ral 7035 / Ral 7016
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 800 mm |
| Depth | 325 mm |
| Colour | grey |
| Type | suspended cabinet |
Show UNSPSC/ECL@SS
£ 464.31 excl. VAT
/ Each
£ 557.17 incl. VAT
- Delivery usually within ( 16 ) days