BOTT 16926038.11 2 SHELF 525 X 550 X 800 60KG EDL
verso shelf cupboard with 2 shelves WxDxH: 525x550x800mm RAL 7035/5010
See technical informationReferences
Bott:16926038.11
Rubix:80372013


Product details : BOTT 16926038.11 2 SHELF 525 X 550 X 800 60KG EDL
verso shelf cupboard. Featuring a robust, fully welded steel housing with single, reinforced door with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x800mm.
Strengths
The Verso cabinet is a tough, heavy duty storage cabinet constructed from sheet steel with a hardwearing powder coated finish
Designed to withstand the daily rigours of busy commercial and industrial environments.
1 x 725mm(h) cupboard with plain door
2 x internal 60kg UDL capacity galvanised shelves
Shelves are adjustable on a 25mm pitch
Integrated 3 point locking system
Designed to withstand the daily rigours of busy commercial and industrial environments.
1 x 725mm(h) cupboard with plain door
2 x internal 60kg UDL capacity galvanised shelves
Shelves are adjustable on a 25mm pitch
Integrated 3 point locking system
Applications
High quality and excellent value, this affordable 1 door cabinet offers durability, functionality and an ergonomic design for easy use
Technical specifications
Attributes
| Number of doors | 1 |
|---|---|
| Height | 800 mm |
| Width | 525 mm |
| Depth | 550 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 255.49 excl. VAT
/ Each
£ 306.59 incl. VAT
- Delivery usually within ( 16 ) days