• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(5,979)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT CUPBOARD2DOOR 40020089.11V

BOTT CUPBOARD2DOOR 40020089.11V

Cupboard

See technical information
References
Bott:40020089.11V
Rubix:169A8558
brand logo
brand logo

Product details : BOTT CUPBOARD2DOOR 40020089.11V


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 747.60 excl. VAT
/ Each
£ 897.12 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 40014056.77V CUBIO CUPBOARDBOTT 40022092.16V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOPBOTT 40013061.77V CUBIO CUPBOARDBOTT 40012077.77V CUBIO CUPBOARDBOTT 40022053.16V CUBIO SMF-13620-1.2 CUPBOARD WITH PERFO DOORBOTT 16926733.11 VERSO 800 X 350 X 2000H CUPBOARD MD 4SBOTT 40301029.77V CUBIO CUPBOARDBOTT 16926138.19 VERSO SHELF CUPBOARD 800X550X800 WITH 2 SHELVESBOTT 40021108.24V CUBIO SMF-10620-2.1 KITTED CUPBOARDBOTT 40031021.77V CUBIO CUPBOARDBOTT 40021162.77V CUBIO MINI WORKSHOP CUPBOARDBOTT 40031030.77V CUBIO CUPBOARDBOTT 40020001.19V CUBIO SL-866-2.1 COMBINATION CABINETBOTT 16926723.16 VERSO SHELF CBOARD 525MM (W)X550MM (D)X2000MM (H)BOTT 40021114.16V CUBIO KITTED CUBD 1050X650X2000+3 SHELVES& 9DRAW
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap