BOTT 16926723.16 VERSO SHELF CBOARD 525MM (W)X550MM (D)X2000MM (H)
verso ventilated door cupboard with 4 shelves WxDxH: 525x550x2000mm RAL 7035
See technical informationSee documentsReferences
Bott:16926723.16
Rubix:214A7462





Documents
Product details : BOTT 16926723.16 VERSO SHELF CBOARD 525MM (W)X550MM (D)X2000MM (H)
verso shelf cupboard. Featuring a robust, fully welded steel housing with single, ventilated door with 4 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 525x550x2000mm.
Technical specifications
Attributes
| Number of doors | 1 |
|---|---|
| Height | 2000 mm |
| Width | 525 mm |
| Depth | 550 mm |
| Model | 16926723 |
| Colour | grey |
| Type | ventilated door cupboard |
Show UNSPSC/ECL@SS
£ 474.45 excl. VAT
/ Each
£ 569.34 incl. VAT
- Delivery usually within ( 16 ) days