References
Bott:40012077.24V
Rubix:214A7825

Product details : BOTT 40012077.24V CUBIO SMF-858-1.1 COMBI CABINET
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 525mm (D) x 800mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 800 mm |
| Depth | 525 mm |
| Colour | red |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 569.85 excl. VAT
/ Each
£ 683.82 incl. VAT
- Delivery usually within ( 16 ) days