BOTT 40021128.77V CUBIO CUPBOARD

Cupboard

See technical information

References

Bott:40021128.77V
Rubix:272A1481
brand logo

Technical specifications

Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021128.77V CUBIO CUPBOARD


Cubio panel cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors with louvre backpanel. Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x650x2000mm

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
Colourgrey
£ 1,066.01 excl. VAT
/ Each
£ 1,279.21 incl. VAT
  • Delivery usually within ( 16 ) days