References
Bott:40031018.77V
Rubix:272A1550

Product details : BOTT 40031018.77V CUBIO CUPBOARD
Cubio standard duty shelf cupboard. Featuring a standard duty, steel housing with double, reinforced doors with 3 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x325x2000mm.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 325 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 804.42 excl. VAT
/ Each
£ 965.30 incl. VAT
- Delivery usually within ( 16 ) days