verso kitted cupboard with 3 shelves, 4 drawers WxDxH: 1300x550x2000mm RAL 7035/5010
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 1300 mm |
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 1300 mm |
Depth | 550 mm |
Model | 16926656 |
Colour | Blue |
Type | Kitted Cupboard |
Usually arrives within 14 working days