verso ventilated door cupboard with 2 shelves WxDxH: 800x350x900mm RAL 7035/3004
Number of doors | 2 |
---|---|
Height | 900 mm |
Width | 800 mm |
Number of doors | 2 |
---|---|
Height | 900 mm |
Width | 800 mm |
Depth | 350 mm |
Model | 16926731 |
Colour | Red |
Type | Ventilated Door Cupboard |
Usually arrives within 14 working days