TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 8 M

Cut resistant gloves 8805 TEGERA®

See technical information

References

Tegera:8805-8
Rubix:80986574
EAN:7340118319346
brand logo
brand logo
brand logo
brand logo

Technical specifications

Typeglove
Size8
Cutting resistance levelb
See all Specifications

Product details : TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 8 M


Dexterous cut resistant glove, level B, with touchscreen function. Ultra-light thanks to 18 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Reinforced thumb crotch for improved longevity. Suitable for precision work. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
Great fingertip sensitivity and touchscreen function for precision work in dry areas.

Strengths

Withstands contact heat up to 100°C, Approved for handling foodstuffs, For touchscreen, Reinforcement between index finger and thumb, Thin

Applications

Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Painting, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work
brand logo
brand logo
brand logo

Technical specifications


Attributes
Typeglove
Size8
Cutting resistance levelb
Main materialnylon
Food contactyes
Usage environmentdry
Abrasion resistance level4
ESDno
Coating of the glovesnitrile
Colourgrey
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
  • In stock: Next day delivery

Size