References
Ansell:11-574-8
Rubix:412A7809
Manufacturer :11574080
EAN:10076490762299





Product details : ANSELL HYFLEX 11-574 CUT NITRILE GLOVES 3X31D 8 M
Hyflex 11-574 is a foam nitrile, 21-gauge INTERCEPT™ reinforced HPPE liner, high-tactility cut-resistant glove which boosts precision, and productivity with second-skin comfort.
Key features
• Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility – 94% of glove wearers reported improved fingertip control and tactile sensitivity
• Premium Comfort: 98% of professionals preferred HyFlex 11-574 for precision handling tasks and all-day wear
• Proven Productivity: Users wearing HyFlex 11-574 safety gloves completed precision tasks 42% faster
• Advanced Cut Protection: Features next generation INTERCEPT™ reinforced HPPE yarn for reliable ANSI/ISEA 105-2024 A4/ EN ISO D cut resistance when handling sharp or rough-edged objects
• Improved Compliance: Reduced glove removal during shifts thanks to touchscreen compatibility and certified skin-friendliness
Key features
• Second-Skin Design: Engineered with AEROFIT™ Technology, an innovative, flexible foam nitrile coating delivering improved control and tactility – 94% of glove wearers reported improved fingertip control and tactile sensitivity
• Premium Comfort: 98% of professionals preferred HyFlex 11-574 for precision handling tasks and all-day wear
• Proven Productivity: Users wearing HyFlex 11-574 safety gloves completed precision tasks 42% faster
• Advanced Cut Protection: Features next generation INTERCEPT™ reinforced HPPE yarn for reliable ANSI/ISEA 105-2024 A4/ EN ISO D cut resistance when handling sharp or rough-edged objects
• Improved Compliance: Reduced glove removal during shifts thanks to touchscreen compatibility and certified skin-friendliness
Strengths
- AEROFIT™ coating: up to 30% thinner¹ for exceptional tactility and control.
- Breathable 21-gauge liner: 98% prefer it for all-day comfort².
- Productivity-enhancing design: enables precision work 42% faster³.
1 Compared to a standard Ansell glove offering the same level of protection
2 & 3 Based on a survey of 52 glove wearers comparing Ansell gloves to competing gloves available on the market (May 2025).
Applications
• Assembly of small parts
• Assembly & inspection of components
• Body surface checking, marking and touching up
• Dry food handling & packaging
• Handling parts with sharp, rough edges
Industries
• Aerospace
• Automotive
• Metal Fabrication
Standards
EN 388:2016 3X31D
• Assembly & inspection of components
• Body surface checking, marking and touching up
• Dry food handling & packaging
• Handling parts with sharp, rough edges
Industries
• Aerospace
• Automotive
• Metal Fabrication
Standards
EN 388:2016 3X31D
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | a |
| Main material | nitrile |
| Food contact | no |
| Usage environment | dry |
| Abrasion resistance level | 3 |
| ESD | yes |
| Coating of the gloves | nitrile |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 13.14 excl. VAT
/ Each
£ 15.77 incl. VAT
- Usually arrives within 14 working days