PORTWEST A330 GRIP12 NITRILE LIGHT KNITWRIST GLOVES 3111X YELLOW XL
PORTWEST A330 NITRILE LIGHT KNITWRIST GLOVE YELLOW
See technical informationSee documentsReferences
Portwest:A330YERXL
Rubix:2589003
EAN:5036108211944



Documents
Product details : PORTWEST A330 GRIP12 NITRILE LIGHT KNITWRIST GLOVES 3111X YELLOW XL
Lightweight abrasion resistant nitrile glove with open back for ventilation. Perfect for small parts handling. The construction of the glove helps reduce hand fatigue.
Strengths
•CE certified
Excellent for jobs requiring high dexterity
3/4 dipped for increased protection
Lightweight and comfortable
Jersey cotton lining with knitwrist
12 gauge liner for dexterity
Excellent for jobs requiring high dexterity
3/4 dipped for increased protection
Lightweight and comfortable
Jersey cotton lining with knitwrist
12 gauge liner for dexterity
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | xl |
| Cutting resistance level | x |
| Main material | cotton |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | cotton;nitrile |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- In stock: Next day delivery