TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 5 2XS

Cut resistant gloves 8811 TEGERA®

See technical information

References

Tegera:8811-5
Rubix:200A5715
EAN:7340118328386
brand logo

Technical specifications

Typeglove
Size5
Main materialnitrile
See all Specifications

Product details : TEGERA 8811 SYNTHETIC GLOVE CRF INFINITY 5 2XS


Dexterous glove with long cuff and cut resistant level D, suitable for fine assembly work. Extended knitted cuff for extra protection of the wrist. 15 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Reinforced thumb crotch for improved longevity. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.

Strengths

Withstands contact heat up to 100°C, Approved for handling foodstuffs, Extra long, Reinforcement between index finger and thumb, Thin

Applications

Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work

Technical specifications


Attributes
Typeglove
Size5
Main materialnitrile
Coating of the glovesnitrile
£ 16.76 excl. VAT
/ Each
£ 20.11 incl. VAT
  • Usually arrives within 14 working days

Size

Main material