A625 - Vis-Tex Cut Resistant Glove
Size | M |
---|---|
Cutting resistance level | D |
Main material | HPPE |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Cuff style | Knitted |
Length | 240 mm |
Colour | Yellow |
Secondary colour | Black |
Material | HPPE, Glass fibre |
Usually arrives within 14 working days