GISS 895986 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 9

G-SOFT CUT NIT F Gloves

See technical informationSee documents

References

GISS:895986
Rubix:261A4353
EAN:3660338482977
brand logo
brand logo

Technical specifications

Typeglove
Size9
Cutting resistance levelf
See all Specifications

Documents

Product details : GISS 895986 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 9


Seamless knitted gloves in HPPE 18 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
Great dexterity, high cut protection, excellent in dry or oily environments.
Individual pair / Box of 120 pairs.

Strengths

Touch screen sensitive, crotch reinforcement.

Applications

Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
brand logo

Technical specifications


Attributes
Typeglove
Size9
Cutting resistance levelf
Main materialhppe
Food contactno
Usage environmentoily or greasy
ESDno
Coating of the glovesnitrile
Materialhdpe fiber
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
  • In stock: Next day delivery

Size