TEGERA 907 TEXTILE GLOVE CRF 6 XS

Cut resistant gloves 907 TEGERA®

See technical informationSee documents
References
Tegera:907-6
Rubix:386A2120
Manufacturer :907-6
EAN:7340118315720
brand logo
brand logo
Technical specifications
Typeglove
Size6
Cutting resistance level5
See all Specifications
Documents

Product details : TEGERA 907 TEXTILE GLOVE CRF 6 XS


Flexible, cut protection glove in CRF® Technology for solid cut C performance level. Extended cuff make it suitable in environments with a risk of cuts. High durability and nitrile dots for improved grip performance. Food approved and Oeko-Tex certified. Withstands contact heat up to 100°C/212°F. High visibility color.
Flexible, durable, CRF® technology cut protection glove with nitrile dots for good grip.

Strengths

Withstands contact heat up to 100°C, Approved for handling foodstuffs, Extra long, High visibility colour

Applications

PIM_TEAM
brand logo

Technical specifications


Attributes
Typeglove
Size6
Cutting resistance level5
Main materialhppe
Food contactno
Abrasion resistance level4
Coating of the gloveswithout
Show UNSPSC/ECL@SS
£ 13.87 excl. VAT
/ Each
£ 16.64 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (6)