References
Ansell:80-658-6
Rubix:2005078
Manufacturer :80658060
EAN:10076490461192




Product details : ANSELL ACTIVARMR 80-658 CUT LATEX GLOVES XX43E 6 XS
- Extreme resistance to cuts, splinters and burrs, the ActivArmr 80-658 glove protects the wearer with a triple-layer construction comprised of steel, glass fiber and Kevlar®.
- Extra-long cuff offers extended safety for the forearm.
- The ActivArmr 80-658 glove is ¾ dipped and liquid repellent, shielding the skin from unpleasant liquid solutions.
- Good heat contact resistance. EN407 level 2 rating means workers can safely handle warm objects.
- Natural rubber crinkle finish provides a firm grip.
- Long life makes the ActivArmr 80-658 glove a highly cost-effective solution.
- Heather green color helps mask dirt.
- Excellent washability, with no decreased comfort or fading.
Feel the power of extreme cut protection.
Strengths
- The latex coating’s raised crinkle finish gives the glove an excellent grip in both dry and wet conditions
- Excellent cut performance due to the liner construction provides ISO level E performance
- Good heat contact resistance. EN407 level 2 rating means workers can safely handle warm objects
- Available in a wide range of sizes to protect more workers
Applications
Heavy duty handling: where sensitivity is also required|Handling jagged metal|Handling of glass sheets, sharpedged objects|Handling of metal sheets, cutting of dry, painted or galvanised pieces
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Type | glove |
| Size | 6 |
| Cutting resistance level | e |
| Main material | cotton |
| Food contact | no |
| Abrasion resistance level | x |
| Coating of the gloves | latex |
Show UNSPSC/ECL@SS
£ 15.70 excl. VAT
/ Each
£ 18.84 incl. VAT
- Usually arrives within 14 working days