ANSELL 11-937 HYFLEX 4X42B 3/4 NITRILE GRIPTECH GLOVES GRY/BLK SIZE 6
HyFlex 11937
See technical informationSee documentsReferences

Documents
Product details : ANSELL 11-937 HYFLEX 4X42B 3/4 NITRILE GRIPTECH GLOVES GRY/BLK SIZE 6
These HyFlex 11-937 oil-resistant work gloves with RIPEL technology keep oil from making contact with the skin, keeping hands safe and dry
Ansell GRIP Technology delivers an average of 13% better grip performance for safer handling of wet or oily materials*
FORTIX technology provides extended use life
- up to 12x the durability in the thumb crotch region for superior protection
- up to 40%improved abrasion resistance*
Lightest Weight: Up to 20% Lighter
Design and ZONZ Comfort Fit technology delivering all day comfort*
Strengths
-
Protects against lacerations, oil and industrial fluid exposure
-
Ultra-lightweight 18 gauge design provides dexterity and a high level of comfort
-
Reinforced thumb crotch for increased protection & extended use life
-
Grip performance for safe handling in dry-to-oily applications
-
High durability FORTIX coating for extended product use life
-
Silicone free
- Also available in vend pack
Applications
Technical specifications
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | b |
| Main material | hppe |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | dyneema® diamond technology |
- Usually arrives within 14 working days