Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885150 HSS TAP M12.0 X 1.75 TAPER
CUTLINE 885150 HSS TAP M12.0 X 1.75 TAPER
CUTLINE 885114 HSS TAP M2.0 X 0.4 TAPER
References
giss cutline:
885150
rubix:
215A7543
ean:
3660338384530
Technical specifications
Threading
m12x1,75
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885150 HSS TAP M12.0 X 1.75 TAPER
• General purpose metric coarse tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Threading
m12x1,75
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.48
excl. VAT
/
Each
£
23.38
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
DORMER E500M9NO1 TAP M9 X 1.25 MM 5977040
CUTLINE 885193 HSS TAP M12.0 X 1.0 TAPER FINE
CUTLINE 885566 HSS UNF SPIRAL POINT TAP 1/2 X 20 INCH
DOR HSCO TAP M18NO8
DORMER E500M1.7NO2 TAP M1.7 X 0.35 MM 5976994
CUTLINE 885290 HSS TAP UNC 1/2 X 13 SECOND
DORMER E500M1.8NO1 TAP M1.8 X 0.35 MM 5977007
GEDORE AF THREAD FILE 140 A 6409720
DORMER E500M3NO3 TAP M3 X 0.50 MM 5975707
DORMER E500M27NO1 TAP M27 X 3.00 MM 5975684
ROEBUCK HSS TAP M6.0 X 1.0 TAPER
CUTLINE 885184 HSS TAP M8.0 X 1.0 TAPER FINE
CUTLINE 885280 HSS TAP UNC 5/16 X 18 TAPER
DORMER E500M5NO1 TAP M5 X 0.80 MM 5976871
DORMER FINEST FLUTE SERIAL TAP E105 M14 X 1.0 NO.9