References
Gedore:140 A
Rubix:118A8687
Manufacturer :6409720
EAN:4010886640975

Documents
Product details : GEDORE AF THREAD FILE 140 A 6409720
Thread file inch For repairing damaged internal and external threads Chrome-vanadium steel, ISO-nickel-plated
Strengths
•For repairing damaged internal and external threads
Chrome-vanadium steel, ISO-nickel coated
Chrome-vanadium steel, ISO-nickel coated
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Threading | not metric |
| Body material | steel |
| No. of threads per inch | 24 |
| Total length | 230 mm |
Show UNSPSC/ECL@SS
£ 103.88 excl. VAT
/ Each
£ 124.66 incl. VAT
- Delivery usually within ( 8 ) days
