Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885184 HSS TAP M8.0 X 1.0 TAPER FINE
CUTLINE 885184 HSS TAP M8.0 X 1.0 TAPER FINE
CUTLINE 885172 HSS TAP M3.0 X 0.35 TAPER FINE
References
giss cutline:
885184
rubix:
215A7576
ean:
3660338384868
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885184 HSS TAP M8.0 X 1.0 TAPER FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.89
excl. VAT
/
Each
£
15.47
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
DORMER E102M10NO8 TAP M10 X 1.50 MM 5974814
DORMER E500M2.2NO1 TAP M2.2 X 0.45 MM 5975398
CUTLINE 885193 HSS TAP M12.0 X 1.0 TAPER FINE
CUTLINE 885163 HSS TAP M20.0 X 2.5 SECOND
CUTLINE 885275 HSS TAP UNC 10 X 24 SECOND
CUTLINE 885194 HSS TAP M12.0 X 1.0 SECOND FINE
GUHRING 00885 012.006 HAND TAPS 9008850120060
CUTLINE 885277 HSS TAP UNC 1/4 X 20 TAPER
DORMER E5345/8 SPIRAL POINT TAP 5/8 INCH X 11 5976561
DORMER E500M5X.9NO3 TAP M5 X 0.90 MM 5976910
DORMER E500M2.5NO1 TAP M2.5 X 0.45 MM 5975452
CUTLINE 885120 HSS TAP M3.0 X 0.5 TAPER
DORMER E500M5.5X.9NO2 TAP M5.5 X 0.90 MM 5976858
GUHRING 00982 004.166 HAND TAPS 9009820041660
DORMER E102M3NO8 TAP M3 X 0.50 MM 5974856