Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
ROEBUCK HSS TAP M6.0 X 1.0 TAPER
ROEBUCK HSS TAP M6.0 X 1.0 TAPER
Standard manual thread-cutters Unbranded
References
unbranded:
022618
rubix:
022618
Technical specifications
Threading diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK HSS TAP M6.0 X 1.0 TAPER
Right hand cutting
Technical specifications
Attributes
Threading diameter
6
mm
Drilling diameter
1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.75
excl. VAT
/
Each
£
5.70
incl. VAT
Sold out
Add to cart
Check our products from related categories
DORMER E500 HSS TAP M5 NO7
DORMER E500M2.5NO6 TAP M2.5 X 0.45 MM 5975466
GUHRING 00864 036.000 HAND TAPS 9008640360000
GUHRING 00886 010.006 HAND TAPS 9008860100060
DOR HSS TAP 7/16NO8
DORMER E500M48NO2 TAP M48 X 5.00 MM 5976847
CUTLINE 885222 HSS TAP M24.0 X 1.5 TAPER FINE
DORMER E500M33NO2 TAP M33 X 3.50 MM 5976831
V-COIL 854/048C BSF TAP PLUG 1.5/8 X 8 TPI
CUTLINE 885132 HSS TAP M6.0 X 1.0 TAPER
GUHRING 00985 015.875 HAND TAPS 9009850158750
CUTLINE 885332 HSS TAP UNF 1/2 X 20 TAPER
DORMER E500M8NO2 TAP M8 X 1.25 MM 5977016
CUTLINE 885137 HSS TAP M7.0 X 1.0 PLUG
CUTLINE 885370 HSS STRAIGHT FLUTE TAP BSW 5/32 X 32 PLUG